Shop All Extension Cords
Flexiduct
8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-6
Mfr # 6EF3 BLACK
Zoro # G3853577
original price:
$83.15
5% off
new price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/3
- Number of Outlets 2
- Voltage 125V AC
- Color Black
- Max. Amps 13.0 A
Product Information
- Brand Flexiduct
- MFR # 6EF3 BLACK
- Zoro # G3853577
- UPC # 799493281088
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 8 ft, 6 ft Covered |
Cord Length - Ext. Cords and Outlet Strips | 8 ft., 6 ft. Covered |
Wire Size | 16 AWG |
Description
Covered Extension Cord, Number of Outlet Boxes 1, Number of Outlets 2, Cord Length 8 ft, 6 ft Covered, Max. Amps 13.0 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Distance Between Boxes Only 1 Box, Wire Size 16 AWG, Number of Conductors 3, Temp. Rating 0 Degrees to 221 Degrees F, Location Indoor, Voltage 125V AC, Trade Designation SPT-2, Cord Shape Flat, Jacket Material Rubber, Color Black, Max. Watts 1,625 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Electric Cooking Control, 120/240V (5500-102M)
- RACO Electrical Box Cover, Octagon, Steel, Flat, Blank (8722-5)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500048W)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 12,500 W/11,400 W Rated, 15,000 W/14,250 W Surge (XP15000EH)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-8 (8EF3 BLACK)
- FLEXIDUCT 6 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-5 (4EF3 BLACK)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-7 (8EF3 BEIGE)
- CCI CORD EXT OTDR LT 123X50FT YEL (2588SW002)
- Flexiduct Extension Cords & Power Strips