Shop All Extension Cords
Flexiduct
8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-2
Mfr # 6EF3 BEIGE
Zoro # G4741816
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/3
- Number of Outlets 2
- Voltage 125V AC
- Color Beige
- Max. Amps 13.0 A
Product Information
- Brand Flexiduct
- MFR # 6EF3 BEIGE
- Zoro # G4741816
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 8 ft, 6 ft Covered |
Cord Length - Ext. Cords and Outlet Strips | 8 ft., 6 ft. Covered |
Wire Size | 16 AWG |
Description
Covered Extension Cord, Number of Outlet Boxes 1, Number of Outlets 2, Cord Length 8 ft, 6 ft Covered, Max. Amps 13.0 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Distance Between Boxes Only 1 Box, Wire Size 16 AWG, Number of Conductors 3, Temp. Rating 0 Degrees to 221 Degrees F, Location Indoor, Voltage 125V AC, Trade Designation SPT-2, Cord Shape Flat, Jacket Material Rubber, Color Beige, Max. Watts 1,625 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Flat Elbow Fitting, White, PVC (2811-WH)
- OMRON Limit Switch, Plunger, Roller, SPDT, 1A @ 120V AC, Actuator Location: Side (D4CC1024)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2420AWW)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 100 ft. BK (E3670)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Cover SPT-2 (10' EF3)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-7 (8EF3 BEIGE)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-4 (8EF3 YELLOW)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Cover SPT-2 (12' EF3)
- FLEXIDUCT 6 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-5 (4EF3 BLACK)
- SUNLITE 6-Foot Household Extension Cord, Three 2-Prong Polarized Sockets, Tamper Guards, Indoor Use, Brown (04095-SU)
- Flexiduct Extension Cords & Power Strips