Shop All Extension Cords
Flexiduct
12 ft. 16/3 Extension Cord w/Cover SPT-2
Mfr # 12' EF3
Zoro # G3928578
original price:
$111.99
9% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 14 ft, 12 ft Covered
- Gauge/Conductor 16/3
- Number of Outlets 2
- Voltage 120V AC
- Color Beige
Product Information
- Brand Flexiduct
- MFR # 12' EF3
- Zoro # G3928578
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 14 ft, 12 ft Covered |
Cord Length - Ext. Cords and Outlet Strips | 14 ft., 12 ft. Covered |
Nominal Outside Dia. | 0.37 in |
Wire Size | 16 AWG |
Description
Covered Extension Cord, Number of Outlet Boxes 1, Number of Outlets 2, Cord Length 14 ft, 12 ft Covered, Max. Amps 13.0 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Distance Between Boxes Only 1 Box, Wire Size 16 AWG, Number of Conductors 3, Temp. Rating 0 Degrees to 221 Degrees F, Location Indoor, Voltage 120V AC, Trade Designation SPT-2, Cord Shape Flat, Jacket Material Rubber, Color Beige, Max. Watts 1,875 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- ANCOR Red 6 AWG Tinned Copper Wire - 50' (112505)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-B)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GFT15W)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-3 (6EF3 YELLOW)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-2 (6EF3 BEIGE)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-8 (8EF3 BLACK)
- FLEXIDUCT 6 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-5 (4EF3 BLACK)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-7 (8EF3 BEIGE)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- POWER FIRST 90 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY9)
- Flexiduct Extension Cords