Shop All Check Valves
Flexi Hinge
4" Cast Iron Wafer Check Valve
Mfr # H4-518-4320
Zoro # G7817848
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Body Material Cast iron
- Width 7-1/2"
- Material of Construction cast iron
- Size 4"
Product Information
- Brand Flexi Hinge
- MFR # H4-518-4320
- Zoro # G7817848
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 4" |
Width | 7-1/2" |
Size | 4" |
Length | 2-3/8" |
Details
Body Material | Cast iron |
Item | Wafer Check Valve |
Material of Construction | cast iron |
Max. Pressure | 200 psi |
Description
Check Valve,4",Cast Iron,Wafer Style
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 X 1 BLACK RED. COUPLING (350-537)
- SLOAN Bathroom Faucet Sf2350 Cp Fct Ped Battery 0.35 Gpm (3362171)
- ZORO SELECT PVC Snap On Saddle Tap, FNPT x Snap On, 1 in x 1/2 in Pipe Size (464-130)
- STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron 5-Way Cross Fitting (366 CRSO-12)
- FLEXI HINGE 10" Cast Iron Wafer Check Valve (H10-518-4320)
- FLEXI HINGE 8" Cast Iron Wafer Check Valve (H8-518-4320)
- FLEXI HINGE 12" Cast Iron Wafer Check Valve, Length: 6-3/8" (H12-518-4320)
- FLEXI HINGE 6" Cast Iron Wafer Check Valve (H6-518-4320)
- ZOELLER Check Valve, 10.5 in Overall L (30-0256)
- LEGEND VALVE 3" T-312 CAST IRON WAFER CHECK (116-223)
- LEGEND VALVE 3/4" S-455 NL CXC IN-LINE CHK (105-464NL)
- Flexi Hinge Valves