Shop All Check Valves
Flexi Hinge
3" Cast Iron Wafer Check Valve
Mfr # H3-518-4320
Zoro # G7817820
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material Cast iron
- Size 3"
- Material of Construction cast iron
- Length 1-7/8"
Product Information
- Brand Flexi Hinge
- MFR # H3-518-4320
- Zoro # G7817820
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Length | 1-7/8" |
Width | 6" |
Details
Body Material | Cast iron |
Material of Construction | cast iron |
Item | Wafer Check Valve |
Max. Pressure | 200 psi |
Description
Check Valve,3",Cast Iron,Wafer Style
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 3/4 in. MIP each Galvanized Malleable Iron Plug (311UPP-34)
- DECKO BATH PRODUCTS 18 CHR Twin Towel Bar (38140)
- DIXON 1/4" Imported Brass Ball Valve (FBV25)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to BevGuard BGE-3300S Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-8483)
- FLEXI HINGE 6" Cast Iron Wafer Check Valve (H6-518-4320)
- FLEXI HINGE 12" Cast Iron Wafer Check Valve, Length: 6-3/8" (H12-518-4320)
- FLEXI HINGE 8" Cast Iron Wafer Check Valve (H8-518-4320)
- FLEXI HINGE 10" Cast Iron Wafer Check Valve (H10-518-4320)
- ZOELLER 2" FNPT Cast Iron Full Flow Check Valve (30-0152)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2-1/2", PVC/EPDM, Threaded (TC1250TE)
- WATTS 3/4" FNPT x MNPT Brass Dual Check Valve (912-HP 3/4)
- Flexi Hinge Valves