Shop All Check Valves
Flexi Hinge
2" Cast Iron Wafer Check Valve, Length: 1-3/8"
Mfr # H2-518-4320
Zoro # G7817796
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Cast iron
- Material of Construction cast iron
- Max. Pressure 200 psi
- Width 4-1/4"
Product Information
- Brand Flexi Hinge
- MFR # H2-518-4320
- Zoro # G7817796
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Width | 4-1/4" |
Size | 2" |
Length | 1-3/8" |
Details
Body Material | Cast iron |
Item | Wafer Check Valve |
Material of Construction | cast iron |
Max. Pressure | 200 psi |
Description
Full Port 2" Check Valve, Cast Iron Body, Stainless Steel Internals, EPDM Seals, Flat Faced #125 Wafer Style Body
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 16 in. L Freezeless Anti-Siphon Sillcock (17CP-16-MH)
- ZORO SELECT Silicone Tubing-3/4" ID x 1" OD x 2, 3A (ZUSA-HT-2485)
- B & K SILLCOCK BRASS 1/2""FPT (108-003)
- KOHLER Bidet Seat, Plastic, White (27142-CR-0)
- FLEXI HINGE 10" Cast Iron Wafer Check Valve (H10-518-4320)
- FLEXI HINGE 12" Cast Iron Wafer Check Valve, Length: 6-3/8" (H12-518-4320)
- FLEXI HINGE 8" Cast Iron Wafer Check Valve (H8-518-4320)
- FLEXI HINGE 6" Cast Iron Wafer Check Valve (H6-518-4320)
- JOMAR VALVE 1/2" NPT Lead Free Brass Spring Check Valve (T-521G)
- MILWAUKEE VALVE 2" Solder Low Lead Bronze Spring Check Valve (UP1548T 2)
- DAYTON 3" MNPT x FNPT Ductile Iron Spring Check Valve (4RK70)
- Flexi Hinge Valves