Shop All Check Valves
Flexi Hinge
2-1/2" Cast Iron Wafer Check Valve, Material of Construction: cast iron
Mfr # H2.5-518-4320
Zoro # G7817839
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material Cast Iron
- Size 2 1/2"
- Material of Construction cast iron
Product Information
- Brand Flexi Hinge
- MFR # H2.5-518-4320
- Zoro # G7817839
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2 1/2" |
Size | 2 1/2" |
Details
Body Material | Cast Iron |
Item | Wafer Check Valve |
Material of Construction | cast iron |
Description
Check Valve,2-1/2",Cast Iron,Wafer Style
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/4 in Tube Size, Brass, Silver (W169PW-4-4)
- DEARBORN BRASS Tank LeverToilet, Zinc, Brass, Plastic (4223)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 4X3" (4319001718)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PMCD2202)
- FLEXI HINGE 6" Cast Iron Wafer Check Valve (H6-518-4320)
- FLEXI HINGE 10" Cast Iron Wafer Check Valve (H10-518-4320)
- FLEXI HINGE 12" Cast Iron Wafer Check Valve, Length: 6-3/8" (H12-518-4320)
- FLEXI HINGE 8" Cast Iron Wafer Check Valve (H8-518-4320)
- BASIKS Check Valve, PVC, 4", EPDM, Socket (TBC360-400EPS-PV)
- STRATAFLO PRODUCTS INC. 1-1/2" FNPT Brass Check Valve with Buna-N Rubber Poppet (375-150)
- BONOMI 1/4" NPT Stainless Steel Spring Check Valve (S800-1/4)
- Flexi Hinge Valves