Shop All Check Valves
Flexi Hinge
12" Cast Iron Wafer Check Valve, Length: 6-3/8"
Mfr # H12-518-4320
Zoro # G7817951
product price: $1,130.99
/ea
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12"
- Body Material Cast iron
- Width 17-1/2"
- Size 12"
- Length 6-3/8"
Product Information
- Brand Flexi Hinge
- MFR # H12-518-4320
- Zoro # G7817951
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 12" |
Width | 17-1/2" |
Size | 12" |
Length | 6-3/8" |
Details
Body Material | Cast iron |
Item | Wafer Check Valve |
Max. Pressure | 200 psi |
Material of Construction | cast iron |
Description
Check Valve,12",Cast Iron,Wafer Style
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal Ws Repair Kit (3301038)
- SLOAN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186 DFB SMO)
- STIEBEL ELTRON 239223 Tempra 29 Plus Whole House Tankless Electric Water Heater Stationary (798239223)
- ZORO SELECT 1/2" MNPT x 6 ft. TBE Black Pipe Sch 40 (583-720)
- FLEXI HINGE 6" Cast Iron Wafer Check Valve (H6-518-4320)
- FLEXI HINGE 10" Cast Iron Wafer Check Valve (H10-518-4320)
- FLEXI HINGE 8" Cast Iron Wafer Check Valve (H8-518-4320)
- ZORO SELECT 3/8" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 615-6F6F-F)
- APOLLO VALVES 1-1/4" FNPT Stainless Steel Ball Cone Spring Check Valve (6210601)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3/4", CPVC/FPM, S/T (TC20075ST)
- KECKLEY 4" Cast Iron Wafer Check Valve (DD1F-CI-34136-400)
- Flexi Hinge Check Valves