Shop All Conveyor Lacing
Flexco
ST5-5 Ready Set Lacer
Mfr # 28001510
Zoro # G7032444
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Lacing Number RS125, RS187, RS62
- For Use On RS62, RS125 & RS187 Lacing
- Type ST5-5 Ready Set Lacer
- Lacing Tool Type Lacers
- For Lacing Type Staple-Style Alligator Lacing
Product Information
- Brand Flexco
- MFR # 28001510
- Zoro # G7032444
- UPC # 725559756719
- Country of Origin United States
- Category Conveyor Lacing
Details
For Lacing Number | RS125, RS187, RS62 |
For Use On | RS62, RS125 & RS187 Lacing |
Type | ST5-5 Ready Set Lacer |
Lacing Tool Type | Lacers |
Item | Conveyor Belt Lacing Tool |
For Lacing Type | Staple-Style Alligator Lacing |
Description
Conveyor Belt Lacing Tool, Lacers, For Lacing Type Staple-Style Alligator Lacing, For Lacing Number RS125, RS187, RS62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 24” Industrial Grade Poly Tarp Strap, Black, 4-Count (B24BK4PK)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 20 ft Length, 3,200 lb Vertical Capacity (EN1-801-20)
- ASHLAND CONVEYOR Universal Angle End Stop, 36BF (UNIVERSAL STOP 36BF)
- HAMILTON Plte Caster, Rgd, Cast Irn, 8 in, 1500 lb, Rd (R-WH-8MB)
- FLEXCO 550J24NC Lacing, L24 In (28001520)
- FLEXCO 100 Wrench Lacing Tool (28001565)
- FLEXCO 110 Bolt Breaker Lacing Tool (28001560)
- FLEXCO Bolt-Hinge Lacing, 550J48NC, 48 In (28001526)
- FLEXCO H100 Power Wrench Lacing Tool (28001585)
- FLEXCO RS125J12 Galvanized w/pin 4/bx (28000325)
- FLEXCO #20 Alligator Lacing, 30 In, Steel, PK4 (28000321)
- Flexco Conveyor Lacing