Shop All Conveyor Lacing
Flexco
RS187J24 Lacing, L24 In, PK4
Mfr # 28001490
Zoro # G6768142
original price:
$290.25
11% off
new price: $255.99
/pk 4, $64.00/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Staple-Style Alligator
- Lacing Number RS187
- Lacing Length 24 in
- Lacing Material Steel
- For Maximum Belt Thickness 1/4 in
Product Information
- Brand Flexco
- MFR # 28001490
- Zoro # G6768142
- UPC # 725559756672
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 24 in |
For Minimum Pulley Diameter | 4 in |
Length (In.) | 24 |
Details
Lacing Type | Staple-Style Alligator |
Lacing Number | RS187 |
Lacing Material | Steel |
For Maximum Belt Thickness | 1/4 in |
For Minimum Belt Thickness | 3/16 in |
Maximum Working Tension | 200 piw |
Includes Connecting Pins | Yes |
Material | Steel |
Type | RS187J24 |
Item | Conveyor Belt Lacing |
Description
Conveyor Belt Lacing, Staple-Style Alligator, RS187, 24 in Lacing Length, Steel, For Minimum Belt Thickness 3/16 in, For Maximum Belt Thickness 1/4 in, For Minimum Pulley Diameter 4 in, Maximum Working Tension 200 piw, Includes Connecting Pins Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Lever Chain Hoist, 1 tons, 20 ft., 2000 lb. Load Capacity, 20 ft Hoist Lift (SLB200-20)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 1300 lb (14EEX3)
- ZORO SELECT Caster Wheel, 1100 lb. Load Rating (ALEV 200/20K-SG-BB0.5)
- FOOT MASTER Leveling Caster, 90 mm MC Nylon Wheel-Bearing, 100x100 mm Plate, Swivel, 1500 kg Cap, Al Pad, Ivory (GD-150-F-MCD)
- FLEXCO #7 Alligator Lacing, 24 In, Steel, PK4 (28000316)
- FLEXCO RTBS Roughtop Skiver 03239 (03239)
- FLEXCO 100 Wrench Lacing Tool (28001565)
- FLEXCO 550J18NC Lacing, L18 In (28001515)
- FLEXCO Conveyor Belt Lacing, Lacing 12" L (20-12)
- FLEXCO 110 Bolt Breaker Lacing Tool (28001560)
- FLEXCO RS125J36NC Lacing, L36 In, PK4 (28001467)
- Flexco Conveyor Lacing