Shop All Conveyor Lacing
Flexco
HB-1 Power Boring Bit Lacing Tool
Mfr # 28001580
Zoro # G7082284
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HB-1 Power Boring Bit
- For Lacing Number 550
- For Use On 550 Lacing
- For Lacing Type Bolt-Hinge Lacing
- Lacing Tool Type Power Boring Bit
Product Information
- Brand Flexco
- MFR # 28001580
- Zoro # G7082284
- UPC # 725559756856
- Country of Origin United States
- Category Conveyor Lacing
Details
Type | HB-1 Power Boring Bit |
Item | Conveyor Belt Lacing Tool |
For Lacing Number | 550 |
For Use On | 550 Lacing |
For Lacing Type | Bolt-Hinge Lacing |
Lacing Tool Type | Power Boring Bit |
Description
Conveyor Belt Lacing Tool, Power Boring Bit, For Lacing Type Bolt-Hinge Lacing, For Lacing Number 550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 13 ft (13906-071)
- WERNER 6 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6206)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 30 in. H (SL330)
- GLEASON REEL Festoon Cble/Hose Crrier Trlly, 0.60-0.94 (FRT-05)
- FLEXCO RS187J24 Lacing, L24 In, PK4 (28001490)
- FLEXCO ST5-5 Ready Set Lacer (28001510)
- FLEXCO 536 Templet Lacing Tool, L36 In (28001555)
- FLEXCO 550J24NC Lacing, L24 In (28001520)
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- FLEXCO #1 Clipper Galvanized Lace w/Pins, PK24 (28000305)
- FLEXCO #7 Alligator Galv. Steel Lace (28000315)
- Flexco Conveyor Lacing