Shop All Utility Carts
Flexcart
Black, Light Duty, Tool Utility Cart
Mfr # FC-400LENT
Zoro # G0745080
original price:
$2,955.38
36% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,865.99
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Width 37 1/2 in
- Color Black/Silver
- Number of Shelves 2
- Caster Material Steel
Product Information
- Brand Flexcart
- MFR # FC-400LENT
- Zoro # G0745080
- UPC # 854851008247
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 45 in |
Overall Width | 37 1/2 in |
Height | 45 in |
Width | 14 1/4 in |
Overall Depth | 14 1/2 in |
Caster Width | 1 1/4 in, 2 in |
Depth | 37 in |
Handle Length | 12 in |
Caster Diameter | 5 in, 8 in |
Handle Width | 14 in |
Cabinet Dimensions | (1) 24, 13 1/2, 3 1/4, (1) 24, 13.5, 4.25, (2) 24, 13.5, 2.25 |
Description
Tool Utility Cart, FC-400 Series, Standard Duty, Width 14 1/4 in, Depth 37 in, Height 45 in, Number of Drawers 4, Color Black/Silver, Drawer Color Silver, Drawer Slides Ball Bearing, Full Extension, Finish Powder Coated, Storage Capacity 214,920 cu in, Number of Shelves 2, Work Surface Material Rubber, Steel, Locking System Padlockable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Work Platform, 5-Step, 800 lb.Cap, Steel (WLWP152424SL-Y)
- ZORO SELECT Swivel Plate Caster, Poly, 1-3/8 in., 220 lb. (LPA-VSTH 35K)
- GREENLEE Hand Truck Caddy 9505 (9505)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer, 2PK (TWS21-510-W27-BU-C-2)
- FLEXCART Gen. Maintenance Cart, Black, Medxcel (FC-100MDXL-GM-NT)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, High Density Polypropylene, 2 Shelves, 300 lb (FG409500BLA)
- LORD FUSOR Lord Fusor T23 Truck Plastic Installation Adhesive Medium-Set; 10.1 Oz. (FUS-T23)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT32)
- MARATHON INDUSTRIES Marathon 20011 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 3/4" Bearings (20011)
- LITTLE GIANT Flat Handle Deep Shelf Utility Cart, 2 Shelves, 3600 lb (DS2448X126PY)
- GLOBAL EQUIPMENT Mobile Single Scissor Lift Table, 32" x 19" Platform, 550 Lb.Capacity (BS25)
- Flexcart Utility & Storage Carts