Shop All Utility Carts
Flexcart
Black, Light Duty, Tool Utility Cart
Mfr # FC-300LEWBT
Zoro # G0745038
product price: $2,269.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,269.99
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Width 37 1/2 in
- Color Black/Silver
- Number of Shelves 2
- Depth 37 in
Product Information
- Brand Flexcart
- MFR # FC-300LEWBT
- Zoro # G0745038
- UPC # 854851008209
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 45 in |
Overall Width | 37 1/2 in |
Depth | 37 in |
Width | 14 1/4 in |
Height | 45 in |
Overall Depth | 14 1/2 in |
Caster Width | 1 1/4 in, 2 in |
Handle Width | 14 in |
Handle Length | 12 in |
Caster Diameter | 5 in, 8 in |
Cabinet Dimensions | (1) 24, 13 1/2, 3 1/4, (2) 24, 13.5, 2.25 |
Description
Tool Utility Cart, Locking System 3-Point Locking, Overall Width 37 1/2 in, Overall Depth 14 1/2 in, Overall Height 45 in, Number of Drawers 3, Body Color Silver, Body Finish Powder Coated, Number of Pieces 86, Tool Families Included Cutting Tools, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches, Lid Style No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Permanent Lift Magnet 880 lb lift Capaci (FXV0880)
- ALEMITE Swivel Assy, Low Pressure, 339228 (339228)
- CAMPBELL CHAIN & FITTINGS 1-1/4" Alloy Anchor Shackle, Screw Pin, Forged Alloy, Galvanized (5412095)
- US CARGO CONTROL 5/16" Clevis Slip Hook w/ Latch - Grade 70 (CSH516SL)
- FLEXCART Gen. Maintenance Cart, Black, Medxcel (FC-100MDXL-GM-NT)
- FLEXCART Black, Light Duty, Tool Utility Cart (FC-400LENT)
- RUBBERMAID COMMERCIAL Heavy-Duty Ergo Utility Cart, 4-Shelf, 700 lb Capacity, 24.35 x 54.1 x 62.4, Black (2128657)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-244833-3-4PU-08T)
- ZORO SELECT Steel Low-Profile Instrument Cart with Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-8SPN-95)
- DURHAM MFG Cart, Stock, 18"x30", 14 ga. Steel, 4 Shelves, 1200 lb (RSC-1830-4-95)
- Flexcart Utility Carts