Shop All Utility Carts
Flexcart
Black, Light Duty, Tool Utility Cart
Mfr # FC-100WBT
Zoro # G0744934
original price:
$3,150.27
4% off
new price: $2,992.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,992.99
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Width 37 1/2 in
- Color Black/Silver
- Number of Shelves 2
- Depth 37 in
Product Information
- Brand Flexcart
- MFR # FC-100WBT
- Zoro # G0744934
- UPC # 854851008056
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 45 in |
Overall Width | 37 1/2 in |
Depth | 37 in |
Height | 45 in |
Overall Depth | 14 1/2 in |
Width | 14 1/4 in |
Caster Width | 1 1/4 in, 2 in |
Caster Diameter | 5 in, 8 in |
Cabinet Dimensions | (1) 18, 13 1/2, 3 1/4, (2) 18, 13.5, 2.25, (4) 18, 13.5, 4.25 |
Handle Width | 14 in |
Handle Length | 12 in |
Description
Tool Utility Cart, Locking System 3-Point Locking, Overall Width 37 1/2 in, Overall Depth 14 1/2 in, Overall Height 45 in, Number of Drawers 7, Body Color Silver, Body Finish Powder Coated, Number of Pieces 86, Tool Families Included Cutting Tools, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches, Lid Style No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Dock Seal / Shelter Combination (D-150/650-18)
- LITTLE GIANT LADDERS Step Ladder, Double Sided, 6 ft., IAA Rated (15786-001)
- ZORO SELECT Replacement Tire/Tube, 10 x 3.5 in (1NWX2)
- MCKISSICK Sheave, 1/2 in, 9-7/8 in OD (2026433)
- FLEXCART Gen. Maintenance Cart, Black, Medxcel (FC-100MDXL-GM-NT)
- FLEXCART Black, Light Duty, Tool Utility Cart (FC-400LENT)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 48" Shelf (ENLGL-3048-6PY)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 60" Shelf (ENLGL-3060-6PY)
- AKRO-MILS Utility Cart with Flip-Gate Flush Plastic Shelves, High-Density Polyethylene, Flat, 2 Shelves (30936GREY)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPCFS-1832-3-95)
- R&B WIRE PRODUCTS Steel Laundry Cart, 3.5 Bushel (300G/D7)
- Flexcart Utility & Storage Carts