Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 50 ft L, Black/Clear
Mfr # 3504040050
Zoro # G502658898
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 16 psi
- Hose Color Black, Clear
- Temp. Range 20 Degrees to 160 Degrees F
Product Information
- Brand Flexaust Co
- MFR # 3504040050
- Zoro # G502658898
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 50 ft |
Bend Radius | 4 in |
Details
Max. Working Pressure @ 70 F | 16 psi |
Hose Color | Black, Clear |
Temp. Range | 20 Degrees to 160 Degrees F |
Water | X |
Item | Ducting Hose |
Compatible Chemicals | Dust, Fumes, Liquids |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Reinforcement Material | PVC |
Vacuum Rating | 14 Hg |
For Media Type | Dust, Fumes, Liquids |
Hose Tube Material | PVC |
Description
Ducting Hose, Hose Inside Dia. 4 in, Hose Length 50 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color Black, Clear, Vacuum Rating 14 Hg, Max. Working Pressure @ 70 F 16 psi, Temp. Range 20 Degrees to 160 Degrees F, Bend Radius 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Angle Flange Adapter, 7 in Duct Dia, Galvanized Steel, 22 GA, 9 1/2 in W, 3-1/2" L, 9 1/2 in H (8040401823)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 84.1 cfm, 3 1/8 in W. (2RTH6)
- NU-CALGON Scale Remover, 1 gal. (4167-08)
- BROAN Grille Stud (99420584)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731030025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331030025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331040025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8391060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281060025)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x50ft. (2031-0500-2050)
- Flexaust Co Ducting Hoses