Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 50 ft L, Black
Mfr # DFDT400050
Zoro # G902673279
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 3 psi
- Hose Color Black
- Temp. Range -40 Degrees to 225 Degrees F
Product Information
- Brand Flexaust Co
- MFR # DFDT400050
- Zoro # G902673279
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 50 ft |
Bend Radius | 4.5 in |
Details
Max. Working Pressure @ 70 F | 3 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 225 Degrees F |
Standards | FMVSS 302 |
Compatible Chemicals | Fumes |
Hose Tube Material | Polyethylene |
Water | X |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
For Media Type | Air |
Vacuum Rating | Not Rated |
Item | Industrial Duct Hose |
Hose Reinforcement Material | Polypropylene |
Description
Industrial Duct Hose, Hose Inside Dia. 4 in, Hose Length 50 ft, Hose Tube Material Polyethylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Polypropylene, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 3 psi, Temp. Range -40 Degrees to 225 Degrees F, Standards FMVSS 302, Bend Radius 4.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIANGLE ENGINEERING 48" Direct Drive Agricultural Box Fan 230V 1 HP Motor - 3 Phase (PFG4815D-460)
- DAYTON Light-Duty Industrial Fan 42" Non-Oscillating, 115VAC, 12,500/1688 CFM (45LW12)
- NORDFAB Round 45 Degree Elbow, 12 in Duct Dia, 304 Stainless Steel, 22 GA, 19 1/2 in W, 20-3/4" L, 12 in H (8040400090)
- VORNADO AIR Vornado VFan Pedestal Vintage Air Circulator, White (CR1-0244-75)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331040025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493040025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900300012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8371060025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2901200012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331070025)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x50ft. (2001-0500-1050)
- Flexaust Co Ducting Hoses