Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 50 ft L, Black
Mfr # 8351040050
Zoro # G402673250
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 25 psi
- Hose Color Black
- Temp. Range -50 Degrees to 285 Degrees F
Product Information
- Brand Flexaust Co
- MFR # 8351040050
- Zoro # G402673250
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 50 ft |
Bend Radius | 3.5 in |
Details
Max. Working Pressure @ 70 F | 25 psi |
Hose Color | Black |
Temp. Range | -50 Degrees to 285 Degrees F |
Item | Industrial Duct Hose |
Water | X |
Vacuum Rating | 28 Hg |
Compatible Chemicals | Dust, Fumes |
For Media Type | Dust, Fumes |
Hose Reinforcement Material | Steel Wire |
Hose Tube Material | TPE |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Description
Industrial Duct Hose, Hose Inside Dia. 4 in, Hose Length 50 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 28 Hg, Max. Working Pressure @ 70 F 25 psi, Temp. Range -50 Degrees to 285 Degrees F, Bend Radius 3.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide, Mounting Adapters (41-411)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 1 in. (V47AD-2C)
- POWERZONE PowerZone TFH-204 Mini Milkhouse Heater 750/1500W Grey (LH872)
- BROWNING Inverted Flare Fitting, 1/2" SW, Tube Nut (436-220)
- FLEXAUST CO Industrial Ducting Hose, 3" ID, 25 ft L (1910300025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641020025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351040025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901040025)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641015050)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331040025)
- Flexaust Co Ducting Hoses