Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear/Yellow
Mfr # 3493020025
Zoro # G702673257
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 37 psi
- Hose Color Clear, Yellow
- Temp. Range -40 Degrees to 200 Degrees F
Product Information
- Brand Flexaust Co
- MFR # 3493020025
- Zoro # G702673257
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 25 ft |
Bend Radius | 2.8 in |
Details
Max. Working Pressure @ 70 F | 37 psi |
Hose Color | Clear, Yellow |
Temp. Range | -40 Degrees to 200 Degrees F |
Hose Tube Material | Polyurethane |
For Media Type | Chips, Dust, Fumes, Shavings |
Vacuum Rating | 28 Hg |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Reinforcement Material | ABS |
Water | X |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Item | Industrial Duct Hose |
Description
Industrial Duct Hose, Hose Inside Dia. 2 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material ABS, Hose Color Clear, Yellow, Vacuum Rating 28 Hg, Max. Working Pressure @ 70 F 37 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 2.8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER 30" Stainless Steel Washdown Fan, 3 Ph (30CFO-SWDS-3-Q)
- TACO Zone Valve, 2 Way, NO, 3/4 In NPT (V075T2A2ZB024Q4A2)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 115V (TURBO36/120)
- ACCUMULAIR Pleated Air filter, 16" x 25" x 4", 3 Pack (FA16X25X4_3)
- FLEXAUST CO Industrial Ducting Hose, 8" ID, 25 ft L (1910800025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901050025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (2480400401A)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351040050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Yellow (3860800025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493060025)
- Flexaust Co Ducting Hoses