Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear
Mfr # 8391060025
Zoro # G402673267
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 24 psi
- Hose Color Clear
- Temp. Range -65 Degrees to 225 Degrees F
Product Information
- Brand Flexaust Co
- MFR # 8391060025
- Zoro # G402673267
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 25 ft |
Bend Radius | 5 in |
Details
Max. Working Pressure @ 70 F | 24 psi |
Hose Color | Clear |
Temp. Range | -65 Degrees to 225 Degrees F |
Standards | FDA |
Item | Industrial Duct Hose |
Vacuum Rating | 15 Hg |
For Media Type | Chips, Dust, Shavings |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Compatible Chemicals | Chips, Dust, Shavings |
Water | X |
Hose Tube Material | Polyurethane |
Hose Reinforcement Material | Steel Wire |
Description
Industrial Duct Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Clear, Vacuum Rating 15 Hg, Max. Working Pressure @ 70 F 24 psi, Temp. Range -65 Degrees to 225 Degrees F, Standards FDA, Bend Radius 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x29", MERV 14 (6B636)
- GOODMAN 0131P00014Sp Condensor Motor (0131P00014)
- GOODMAN Ot18-60A Outdoor Thermostat Kit (OT18-60A)
- DAYTON Filter Oil Assembly (3740003400)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Yellow (3860800025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Yellow (4101400025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2651200012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331025025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (3510007525)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731100025)
- Flexaust Co Ducting, Venting & Accessories