Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # DFDT100025
Zoro # G802673249
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 11 psi
- Hose Color Black
- Temp. Range -40 Degrees to 225 Degrees F
Product Information
- Brand Flexaust Co
- MFR # DFDT100025
- Zoro # G802673249
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Bend Radius | 1 in |
Details
Max. Working Pressure @ 70 F | 11 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 225 Degrees F |
Standards | FMVSS 302 |
Compatible Chemicals | Fumes |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Reinforcement Material | Polypropylene |
For Media Type | Air |
Hose Tube Material | Polyethylene |
Item | Industrial Duct Hose |
Water | X |
Vacuum Rating | Not Rated |
Description
Industrial Duct Hose, Hose Inside Dia. 1 in, Hose Length 25 ft, Hose Tube Material Polyethylene, Hose Reinforcement Type Helix, Hose Reinforcement Material Polypropylene, Hose Color Black, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 11 psi, Temp. Range -40 Degrees to 225 Degrees F, Standards FMVSS 302, Bend Radius 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (16201.6 6pk)
- SCHAEFER BRUSH Flue Brush, 2-3/4" dia., Tempered Wire (43326)
- RAINDRIP TUBING-1/4"" &COIL50' WHT (R255DT)
- ALL-FILTERS 18X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (18301.C 4pk)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650400012)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650175012)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900600012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493030025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901040025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351070025)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber (0337-0150-0001)
- Flexaust Co Ducting, Venting & Accessories