Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8731120025
Zoro # G502658911
product price: $297.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$297.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 12 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 3.8 psi
- Hose Color Black
- Temp. Range -65 Degrees to 275 Degrees F
Product Information
- Brand Flexaust Co
- MFR # 8731120025
- Zoro # G502658911
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 12 in |
Hose Length | 25 ft |
Bend Radius | 12 in |
Details
Max. Working Pressure @ 70 F | 3.8 psi |
Hose Color | Black |
Temp. Range | -65 Degrees to 275 Degrees F |
Water | X |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Compatible Chemicals | Dust, Fumes |
Hose Tube Material | TPE |
Hose Reinforcement Material | Steel Wire |
Item | Ducting Hose |
Vacuum Rating | 5 Hg |
For Media Type | Dust, Fumes |
Description
Ducting Hose, Hose Inside Dia. 12 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 5 Hg, Max. Working Pressure @ 70 F 3.8 psi, Temp. Range -65 Degrees to 275 Degrees F, Bend Radius 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Pilot Assembly, NG (P323074)
- EMERSON Sensi WiFi Programmable White Digital Thermostat (ST55)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (38AX31)
- HONEYWELL Pv150S Supervent Air Eliminator. (PV150S)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650225012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351040025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901030025)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493040050)
- FLEXAUST CO Industrial Ducting Hose, 8" ID, 25 ft L (1910800025)
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 25 ft. L, Urethane (0338-0100-0001)
- Flexaust Co Ducting Hoses