Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8551080025
Zoro # G502673266
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 20 psi
- Hose Color Black
- Temp. Range -65 Degrees to 225 Degrees F
Product Information
- Brand Flexaust Co
- MFR # 8551080025
- Zoro # G502673266
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 25 ft |
Bend Radius | 8 in |
Details
Max. Working Pressure @ 70 F | 20 psi |
Hose Color | Black |
Temp. Range | -65 Degrees to 225 Degrees F |
Water | X |
For Media Type | Chips, Dust, Fumes, Shavings |
Hose Reinforcement Material | Steel Wire |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Item | Industrial Duct Hose |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Vacuum Rating | 9 Hg |
Hose Tube Material | Polyurethane |
Description
Industrial Duct Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 9 Hg, Max. Working Pressure @ 70 F 20 psi, Temp. Range -65 Degrees to 225 Degrees F, Bend Radius 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ60)
- DAYTON Plug-In Freeze Protection Thermostat, Open on Rise, 120VAC (48GP69)
- HOSHIZAKI Cube Guide (A) (2A0660-01)
- YORK Harness with Low Volt, 6 Pin Plug (S1-373-15425-001)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900150012)
- FLEXAUST CO Industrial Ducting Hose, 8" ID, 25 ft L (1910800025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Clear (3504050025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901040025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650225012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731030025)
- HI-TECH DURAVENT Exhaust Hose, 5 In. ID, 11 ft. L, Rubber (0650-0500-0002)
- Flexaust Co Ducting Hoses