Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8551060025
Zoro # G102673277
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 24 psi
- Hose Color Black
- Temp. Range -65 Degrees to 225 Degrees F
Product Information
- Brand Flexaust Co
- MFR # 8551060025
- Zoro # G102673277
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 25 ft |
Bend Radius | 5.5 in |
Details
Max. Working Pressure @ 70 F | 24 psi |
Hose Color | Black |
Temp. Range | -65 Degrees to 225 Degrees F |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Tube Material | Polyurethane |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Item | Industrial Duct Hose |
Water | X |
Hose Reinforcement Material | Steel Wire |
For Media Type | Chips, Dust, Fumes, Shavings |
Vacuum Rating | 15 Hg |
Description
Industrial Duct Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 15 Hg, Max. Working Pressure @ 70 F 24 psi, Temp. Range -65 Degrees to 225 Degrees F, Bend Radius 5.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Static Pressure Probe, 1 1/2 In, Barbed (21397-112)
- HONEYWELL Th5110D1022 Premier White (TH5110D102)
- HESSAIRE Shutter, 30", Aluminum (SA30)
- WESTAFLEX Chimney Liner Kit, 6" Dia., 35 ft. L (9513)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (DFDT100025)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351050050)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650400012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731020025)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641015050)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650150012)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493040050)
- Flexaust Co Ducting, Venting & Accessories