Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8521080025
Zoro # G902658955
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 14 psi
- Hose Color Black
- Temp. Range -65 Degrees to 225 Degrees F
Product Information
- Brand Flexaust Co
- MFR # 8521080025
- Zoro # G902658955
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 25 ft |
Bend Radius | 8 in |
Details
Max. Working Pressure @ 70 F | 14 psi |
Hose Color | Black |
Temp. Range | -65 Degrees to 225 Degrees F |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Water | X |
For Media Type | Chips, Dust, Fumes, Shavings |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Tube Material | Polyurethane |
Hose Reinforcement Material | Steel Wire |
Vacuum Rating | 9 Hg |
Item | Ducting Hose |
Description
Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 9 Hg, Max. Working Pressure @ 70 F 14 psi, Temp. Range -65 Degrees to 225 Degrees F, Bend Radius 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK UltraTemp 5 8 in Stainless Steel Wall SupportBand Assembly (0805900)
- BESTVENTS Foundation Auto Vent Brown (B-E BROWN (MB))
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 92/102 cfm, 4 11/16 in W. (3VU65)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4833)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Yellow (3860800025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331030025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493030025)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351040050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901030025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900175012)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650175012)
- Flexaust Co Ducting, Venting & Accessories