Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Black
Mfr # 8351050025
Zoro # G302658951
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 22 psi
- Hose Color Black
- Temp. Range -50 Degrees to 285 Degrees F
Product Information
- Brand Flexaust Co
- MFR # 8351050025
- Zoro # G302658951
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 25 ft |
Bend Radius | 5 in |
Details
Max. Working Pressure @ 70 F | 22 psi |
Hose Color | Black |
Temp. Range | -50 Degrees to 285 Degrees F |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Compatible Chemicals | Dust, Fumes |
Vacuum Rating | 17 Hg |
For Media Type | Dust, Fumes |
Hose Reinforcement Material | Steel Wire |
Item | Ducting Hose |
Hose Tube Material | TPE |
Water | X |
Description
Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 17 Hg, Max. Working Pressure @ 70 F 22 psi, Temp. Range -50 Degrees to 285 Degrees F, Bend Radius 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25" x 25" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U605)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- BELL & GOSSETT Seal (P75424)
- RITTAL Radiant Enclosure Heater, 5 in. H (3105310)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901080025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731030025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493040025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650200012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493020025)
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, Rubber (2001-0800-3025)
- Flexaust Co Ducting Hoses