Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 15 ft L, Black/Yellow
Mfr # 4100600015
Zoro # G902673255
product price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 11 psi
- Hose Color Black, Yellow
- Temp. Range -20 Degrees to 180 Degrees F
Product Information
- Brand Flexaust Co
- MFR # 4100600015
- Zoro # G902673255
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 15 ft |
Bend Radius | 3 in |
Details
Max. Working Pressure @ 70 F | 11 psi |
Hose Color | Black, Yellow |
Temp. Range | -20 Degrees to 180 Degrees F |
Standards | UL94V-O |
For Media Type | Air Movement, Fumes |
Water | X |
Hose Tube Material | PVC |
Compatible Chemicals | Air Movement, Fumes |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Reinforcement Material | Steel Wire |
Item | Industrial Duct Hose |
Vacuum Rating | Not Rated |
Description
Industrial Duct Hose, Hose Inside Dia. 6 in, Hose Length 15 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 11 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL94V-O, Bend Radius 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Shutter Fan, 24", Variable Speed, 4450 cfm, 115/230V (24SF6V240C)
- JOHNSON CONTROLS Actuator Accessory, 2 SPDT (M9300-2)
- CERTAINTEED MEMBRAIN AIR BARRIER MMBRN 8X50' (902018)
- ALL-FILTERS 24X30X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (24302.12 6PK)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731020025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900500012)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641020050)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900300012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641012525)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281080025)
- HI-TECH DURAVENT Ducting Hose, 3-1/2 In. ID, 25 ft. L, PVC (0390-0350-0001)
- Flexaust Co Ducting Hoses