Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 12 ft L, Red
Mfr # 2650800012
Zoro # G402673243
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 14 psi
- Hose Color Red
- Temp. Range -65 Degrees to 550 Degrees F
Product Information
- Brand Flexaust Co
- MFR # 2650800012
- Zoro # G402673243
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 12 ft |
Bend Radius | 4 in |
Details
Max. Working Pressure @ 70 F | 14 psi |
Hose Color | Red |
Temp. Range | -65 Degrees to 550 Degrees F |
For Media Type | Fumes, High Temperature |
Water | X |
Hose Reinforcement Material | Steel Wire |
Item | Industrial Duct Hose |
Vacuum Rating | 9 Hg |
Hose Tube Material | Fiberglass Silicone |
Compatible Chemicals | Fumes, High Temperature |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Description
Industrial Duct Hose, Hose Inside Dia. 8 in, Hose Length 12 ft, Hose Tube Material Fiberglass Silicone, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Red, Vacuum Rating 9 Hg, Max. Working Pressure @ 70 F 14 psi, Temp. Range -65 Degrees to 550 Degrees F, Bend Radius 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Dial Motor 1H 2Sp (2395)
- ALL-FILTERS 10X10X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10101.11 6pk+)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 2 In (2FCD4)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 48 in. Non-Oscillating, 120 V, 10,100 / 18,000 (BF48BDRED)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901040025)
- FLEXAUST CO Industrial Ducting Hose, 8" ID, 25 ft L (1910800025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351070025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900400012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731120025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731100025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900225012)
- Flexaust Co Ducting, Venting & Accessories