Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 12 ft L, Red
Mfr # 2650600012
Zoro # G802673256
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 19 psi
- Hose Color Red
- Temp. Range -65 Degrees to 550 Degrees F
Product Information
- Brand Flexaust Co
- MFR # 2650600012
- Zoro # G802673256
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 12 ft |
Bend Radius | 4 in |
Details
Max. Working Pressure @ 70 F | 19 psi |
Hose Color | Red |
Temp. Range | -65 Degrees to 550 Degrees F |
For Media Type | Fumes, High Temperature |
Hose Reinforcement Material | Steel Wire |
Compatible Chemicals | Fumes, High Temperature |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Item | Industrial Duct Hose |
Hose Tube Material | Fiberglass Silicone |
Water | X |
Vacuum Rating | 9 Hg |
Description
Industrial Duct Hose, Hose Inside Dia. 6 in, Hose Length 12 ft, Hose Tube Material Fiberglass Silicone, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Red, Vacuum Rating 9 Hg, Max. Working Pressure @ 70 F 19 psi, Temp. Range -65 Degrees to 550 Degrees F, Bend Radius 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Thimble Wall Double B-Gas 6In (6EWT)
- SCOTSMAN Water Dispenser Sensor, For 56FJ92 (11-0614-02)
- ROBERTSHAW Gas Valve 240V (700-464)
- TRU AIRE 20 in. x 6 in. White Stamped Return Air Grille (170 20X06)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8551060025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650200012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331030025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901050025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331025025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351070025)
- HI-TECH DURAVENT Industrial Duct Hose, 2.25"x25ft. (2001-0225-1025)
- Flexaust Co Ducting Hoses