Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 12 ft L, Red
Mfr # 2650200012
Zoro # G202658907
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 30 psi
- Hose Color Red
- Temp. Range -65 Degrees to 550 Degrees F
Product Information
- Brand Flexaust Co
- MFR # 2650200012
- Zoro # G202658907
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 12 ft |
Bend Radius | 2 in |
Details
Max. Working Pressure @ 70 F | 30 psi |
Hose Color | Red |
Temp. Range | -65 Degrees to 550 Degrees F |
Compatible Chemicals | Fumes, High Temperature |
Water | X |
For Media Type | Fumes, High Temperature |
Hose Tube Material | Fiberglass Silicone |
Item | Ducting Hose |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Vacuum Rating | 29 Hg |
Hose Reinforcement Material | Steel Wire |
Description
Ducting Hose, Hose Inside Dia. 2 in, Hose Length 12 ft, Hose Tube Material Fiberglass Silicone, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Red, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range -65 Degrees to 550 Degrees F, Bend Radius 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25-1/2"x260 ft. Paint Collector Filter Roll, Fiberglass (6B844)
- FILTERS-NOW Filters-NOW FA16X25X4=DF 16x25x4 Accumulair Platinum 4-Inch Filter - MERV 11 Pack of - 2 (FA16X25X4=DF)
- AAF FLANDERS 14X20X1, Ez Flow Air Filter, Merv 4, By (10155.011420)
- JOHNSON CONTROLS 4 to Way Bypass Valve, For Use with A to 4400 (A-4110-601)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331070025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331020025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731080025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650100012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331030025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650600012)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Urethane (0338-0300-0001)
- Flexaust Co Ducting Hoses