Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 12 ft L, Red
Mfr # 2650150012
Zoro # G002658909
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 30 psi
- Hose Color Red
- Temp. Range -65 Degrees to 550 Degrees F
Product Information
- Brand Flexaust Co
- MFR # 2650150012
- Zoro # G002658909
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 12 ft |
Bend Radius | 1.5 in |
Details
Max. Working Pressure @ 70 F | 30 psi |
Hose Color | Red |
Temp. Range | -65 Degrees to 550 Degrees F |
Hose Tube Material | Fiberglass Silicone |
Compatible Chemicals | Fumes, High Temperature |
Water | X |
For Media Type | Fumes, High Temperature |
Hose Reinforcement Material | Steel Wire |
Vacuum Rating | 29 Hg |
Item | Ducting Hose |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Description
Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 12 ft, Hose Tube Material Fiberglass Silicone, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Red, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range -65 Degrees to 550 Degrees F, Bend Radius 1.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Extension Downrod, 48", White (26337)
- PRECISION COILS Heat Coil, 375cfm, 2.0gpm, 6x6-1/8x12-3/8" (SP102612N)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 10 (4YUW3)
- BROAN Motor Mounting Bracket (98007820)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641012525)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8371060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901120025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (DFDT100025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Clear (3504050025)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493040050)
- RUBBER-CAL Air Ventilator Black - Ventilation Duct Hose - 12" ID x 25ft Length Hose (Fully Stretched) (01-W188)
- Flexaust Co Ducting, Venting & Accessories