Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 12 ft L, Black
Mfr # 2900800012
Zoro # G702673264
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 11 psi
- Hose Color Black
- Temp. Range -40 Degrees to 300 Degrees F
Product Information
- Brand Flexaust Co
- MFR # 2900800012
- Zoro # G702673264
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 12 ft |
Bend Radius | 4.5 in |
Details
Max. Working Pressure @ 70 F | 11 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 300 Degrees F |
Standards | UL94V-O |
Hose Reinforcement Material | Steel Wire |
Hose Tube Material | Fiberglass Neoprene |
Water | X |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Item | Industrial Duct Hose |
Vacuum Rating | 4.3 Hg |
For Media Type | Fumes, High Temperature |
Compatible Chemicals | Fumes, High Temperature |
Description
Industrial Duct Hose, Hose Inside Dia. 8 in, Hose Length 12 ft, Hose Tube Material Fiberglass Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 4.3 Hg, Max. Working Pressure @ 70 F 11 psi, Temp. Range -40 Degrees to 300 Degrees F, Standards UL94V-O, Bend Radius 4.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG ASS FANS Standard-Duty Industrial Fan, Variable Speeds, Black (F-AE1-3001L13S34V56)
- SCHNEIDER ELECTRIC Valve, 1/2", Normally Open, 1.3 gpm, Bronze (VK-7213-201-4-2)
- IMPERIAL MFG Grill Return Air 30X6In Wht (RG0095)
- PLUMB PAK FURNACE KEY 5/16"" (PP840-31)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900225012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (2480400401A)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641015025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650250012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731100025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (DFDT400025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641020025)
- Flexaust Co Ducting Hoses