Shop All Torque Arms
Flexarm
Torque Arm, 28 In Reach, 13.6 Nm
Mfr # CVA-10
Zoro # G8898513
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Steel
- Mount Bench/Table/Pedestal
- Max. Torque 13.6 N-m
- Weight Capacity 10 lb
- Reach 28 in
Product Information
- Brand Flexarm
- MFR # CVA-10
- Zoro # G8898513
- Country of Origin United States
- Category Torque Arms
Dimensions
Overall Height | 25 in |
Holds Tool Diameter | 1 in to 2 in |
Maximum Tool Diameter | 2 in |
Minimum Tool Diameter | 1 in |
Details
Item | Torque Arm |
Material | Aluminum/Steel |
Mount | Bench/Table/Pedestal |
Max. Torque | 13.6 N-m |
Weight Capacity | 10 lb |
Reach | 28 in |
Vertical Travel | 22 in |
Includes | Motor Mount, Mounting Bracket |
For Use With | Assembly Tools |
Maximum Torque | 13.6 N-m |
Maximum Weight Capacity | 10 lb |
Base Mount Type | Bench, Pedestal, Table |
Working Range | 8 in to 28 in |
Minimum Working Range | 8 in |
Torque Arm Type | Reaction |
Maximum Working Range | 28 in |
Description
Torque Arm, Working Range 8 in to 28 in, Maximum Torque 13.6 N-m, Maximum Weight Capacity 10 lb, Holds Tool Diameter 1 in to 2 in, Vertical Travel 22 in, Maximum Working Range 28 in, Minimum Working Range 8 in, Maximum Tool Diameter 2 in, Minimum Tool Diameter 1 in, Torque Arm Type Reaction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-223 AH (VPB-223 AH)
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE60, PK200 (Tridon 632060)
- RULAND Keyed Collar, 1pc Clamp, Bore 60mm, OD 88mm, Steel (MSPK-60-F)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R120G10B, Return Line, 10 micron, Outside-In (MF0062279)
- FLEXARM AR-40 Torque Reaction Arm 1-10 lb Tool (AR-40)
- FLEXARM Articulated Arm, No Torque Reaction (BA-40 R (1200071))
- FLEXARM Torque Arm, 37 In Reach, 13.6 Nm (FAV-14)
- INGERSOLL-RAND Torque Arm, Bench Mount, 100 Nm (QTA100)
- INGERSOLL-RAND Torque Arm, Bench Mount, 20 Nm (QTA020)
- INGERSOLL-RAND Rotating Tool Holder, 1.1 to 2 In. Dia. (RTC040-1C)
- LION GUN Rotate Style Reaction Arm, Lion-.7 (AV-01-03R)
- Flexarm Air Compressor Accessories