Shop All Square Washers
Flex-Strut
Washer, Sq, Channel Guide, 5/8" Hole
Mfr # FS-5004-5/8 E/G
Zoro # G3559637
product price: $0.57
/ea
Sold in multiples of 15 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Screw Size 5/8 in
- Minimum Thickness 1/4 in
- System of Measurement Inch
- Inside Diameter 5/8 in
Product Information
- Brand Flex-Strut
- MFR # FS-5004-5/8 E/G
- Zoro # G3559637
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 5/8 in |
Inside Diameter | 5/8 in |
Details
Item | Square Washer |
Minimum Thickness | 1/4 in |
System of Measurement | Inch |
Description
Washer,Sq,Channel Guide,5/8" Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-64-CE)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0473-188)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01200.100.0800)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (1WE39)
- FLEX-STRUT Washer, Flat, Square, 3/4" Hole (FS-5003-3/4 E/G)
- FLEX-STRUT Washer, Flat, Square, 1/2" Hole (FS-5003-1/2 E/G)
- FLEX-STRUT Washer, Flat, Square, 5/8" Hole (FS-5003-5/8 E/G)
- FLEX-STRUT Washer, Sq, Channel Guide, 3/8" Hole (FS-5004-3/8 E/G)
- FLEX-STRUT Washer, Sq, Channel Guide, 1/4" Hole (FS-5004-1/4 E/G)
- FLEX-STRUT Washer, Flat, Square, 1/4" Hole (FS-5003-1/4 E/G)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Stainless Steel, Plain Finish (Z8937-188)
- Flex-Strut Square Washers