Shop All Conduit Clamps & Hangers
Flex-Strut
Rigid Conduit Clamp, Size 3"
Mfr # FS-1100A-3 E/G
Zoro # G3559451
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Nominal Conduit/Pipe 3"
Product Information
- Brand Flex-Strut
- MFR # FS-1100A-3 E/G
- Zoro # G3559451
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Item | Rigid Conduit Clamp |
Sub-Category | Clamps |
Nominal Conduit/Pipe | 3" |
Description
Conduit Clamp,Rigid,3 In.,Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-2-EC)
- SQUARE D Push Button Control Station, 2NO, Up/Down (9001BW243)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Orange (HS359-S50-ORANGE)
- JONES STEPHENS Ceiling Flange, 3/8", Zinc Finish (H81375)
- FLEX-STRUT Conduit Clamp, Rigid, 5", Pipe (FS-1100A-5 E/G)
- FLEX-STRUT Rigid Conduit Clamp, Size 2" (FS-1100A-2 E/G)
- FLEX-STRUT Beam Clamp, Malleable, 3/8" (FS-5710-3/8 PL)
- FLEX-STRUT Window Beam Clamp For FS-200 (FS-5702 E/G)
- FLEX-STRUT Rigid Conduit Clamp, Size 6" (FS-1100A-6 E/G)
- FLEX-STRUT Flange Beam Clamp, Size (FS-5712 E/G)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- Flex-Strut Conduit Clamps & Hangers