Shop All Conduit Clamps & Hangers
Flex-Strut
Rigid Conduit Clamp, Size 2"
Mfr # FS-1100A-2 E/G
Zoro # G3559418
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Nominal Conduit/Pipe 2"
Product Information
- Brand Flex-Strut
- MFR # FS-1100A-2 E/G
- Zoro # G3559418
- Country of Origin United States
- Category Conduit Clamps & Hangers
Details
Item | Rigid Conduit Clamp |
Sub-Category | Clamps |
Nominal Conduit/Pipe | 2" |
Description
Conduit Clamp,Rigid,2 In.,Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 22mm, PNP, NO (XS230AAPAM12)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Nail, 100PK (WACTBR125)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97102)
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- FLEX-STRUT Conduit Clamp, EMT Thinwall, 1/2" (FS-1000A-1/2 E/G)
- FLEX-STRUT Flange To Flange Clamp, (FS-5760 E/G)
- FLEX-STRUT Beam Clamp, Wide Mouth, Malleable, 3/8" (FS-5711-3/8 PL)
- FLEX-STRUT Flange Beam Clamp, Size (FS-5712 E/G)
- FLEX-STRUT Rigid Conduit Clamp, Size 4" (FS-1100A-4 E/G)
- FLEX-STRUT U-Bolt Beam Clamp For FS-201 (FS-5708 E/G)
- NVENT CADDY Hanger to Beam C-Clamp, 2.4"L, Cast Iron (4QTIBC)
- Flex-Strut Conduit Clamps & Hangers