Shop All Strut Channel Accessories
Flex-Strut
Corner Connection, 4-Hole, 2-Way
Mfr # FS-5512 E/G
Zoro # G3561387
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Material Steel
- Hole Diameter 9/16 in
- Overall Depth 1 5/8 in
Product Information
- Brand Flex-Strut
- MFR # FS-5512 E/G
- Zoro # G3561387
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Hole Diameter | 9/16 in |
Overall Depth | 1 5/8 in |
Overall Width | 1 5/8 in |
Overall Length | 2 in |
Details
Item | Wing Connector, Two-Way |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Weight | 1 lb |
Hole Spacing | 2 in |
Fitting Type | 2-Way Corner Connection |
Elbow Angle | 90 Degrees |
Description
Corner Connection,4-Hole,2-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 3 ft. (132)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG9, Straight, Gray (SECP9GA)
- SCHNEIDER ELECTRIC Overload Relay, 30 to 40A, Class 10, 3P (LRD340)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (CCMR1.25)
- FLEX-STRUT Channel Nut, Short Spring, #10/24 (FS-1024SS E/G)
- FLEX-STRUT Stud Nut, 1/4" x 1-3/8" (FS-1/4-3SN E/G)
- FLEX-STRUT Channel Nut, Regular Spring, #10/24 (FS-1024RS E/G)
- FLEX-STRUT Corner Plate, 3-Hole (FS-5019 E/G)
- FLEX-STRUT Tubing Knee Brace, 18", 2-Hole, 45 deg. (FS-5460-18 PG)
- FLEX-STRUT Trolley, 2-Wheel (FS-6602 E/G)
- NVENT CADDY Conduit Clamp, 1-1/2 In EMT, Silver (SCH24B)
- Flex-Strut Strut Channel Accessories