Shop All Strut Channel Accessories
Flex-Strut
Corner, 2-1/4" x 3-1/2", 3-Hole
Mfr # FS-5115 E/G
Zoro # G3560203
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Electroplated
- Material Steel
- Thickness 1/4 in
- Elbow Angle 90 Degrees
Product Information
- Brand Flex-Strut
- MFR # FS-5115 E/G
- Zoro # G3560203
- Country of Origin United States
- Category Strut Channel Accessories
Dimensions
Overall Width | 1 5/8 in |
Overall Depth | 2 1/4 in |
Hole Diameter | 9/16 in |
Overall Length | 3 1/2 in |
Details
Item | Corner Connector, 90 Degrees |
Color | Silver |
Finish | Electroplated |
Material | Steel |
Thickness | 1/4 in |
Elbow Angle | 90 Degrees |
Fitting Type | 90 Degrees Corner Angle |
Weight | 1 lb |
Hole Spacing | 2 in |
Description
Corner,2-1/4" x 3-1/2",3-Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- NVENT CADDY Channel Nut With Spring, 1/4-20 In, Steel (SPRA0025EG)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- GAMPAK NIPPLE OFFSET RIGID 1/2"" (49020)
- FLEX-STRUT Post Base For Single Strut (FS-5810 E/G)
- FLEX-STRUT End Cap, 1/2" Knockout For 1-5/8" (FS-5940-1/2 E/G)
- FLEX-STRUT Insert Nut, 3/8" (FS-7025-3/8 E/G)
- FLEX-STRUT Channel Bracket, Flat Top, 14-1/2" (FS-5639-14.5 E/G)
- FLEX-STRUT Channel Bracket, Slot Up, 24" (FS-5636-24 E/G)
- FLEX-STRUT Stud Nut, 1/4" x 1-3/8" (FS-1/4-3SN E/G)
- ZSI Cushion Strip, Black, 10 ft., Strut Conduit (AS1)
- Flex-Strut Strut Channel Accessories