Kitchen Sink Drain Strainer & Stopper BL,
Mfr # DPFS1010-1
Zoro # G511330921
Key Features
- Material of Construction - Drains Plastic
- Color - Drains Black
- Length - Drains 10 in
Product Information
- Brand Flex Strainer
- MFR # DPFS1010-1
- Zoro # G511330921
- UPC # 810229020631
- Country of Origin United States
- Category Drain Strainers
Dimensions
Length - Drains | 10 in |
Details
Material of Construction - Drains | Plastic |
Color - Drains | Black |
Color | Black |
Description
THE FLEX STRAINER 2-N-1 kitchen sink drain strainer basket with drain stopper plug traps food and other debris and prevents foreign objects from slipping down the drain. Replaces stainless steel baskets. Do you have a broken kitchen sink strainer, or the stopper not working? This is a perfect solution. Throw the old one out and get the Flex Strainer; you will be straining and stopping all you need! Simple replacement works by just inserting the strainer into your existing drain, press the stopper in place and twist. This strainer features a plastic stopper made of Thermoplastic Material, like rubber, for a snug fit in your drain opening. For 2 stage draining, place cap over the drain for slow drain, or press and turn for no drain. Fits all standard 3.5'' sink and disposal drains. Replaces the typical cheap chrome strainers. It's easy to use and clean; simply turn it inside out over the trash. It's dishwasher safe. The stopper really holds the water in very well. And, it looks good in your sink. The drain is made of TPM plastic, and the stopper is made of PE plastic. Both are BPA FREE.
- •Stainless steel basket replacement,kitchen sink drain strainer basket and stopper plug, 3.5” with 5.25” outer diameter, fits kitchen sinks and disposals, Made in the USA from FLI Products
- •2 step drain stopper allows slow drain or no drain, press firmly and 1/4 turn for no drain, great for soaking and washing
- •Thermoplastic Polyolefin – flexible, easily removed, turn inside out to clean, feels like silicone, fits standard sinks and disposals
- •Flexible durable plastic basket helps avoid broken glasses, cups and plates
- •BPA Free, won’t scratch sinks, dishwasher safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA EDEN Alcove Bathtubs, 60 L, 37 W, White, Acrylic (VTDR603222L)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-4-SN)
- KORKY Tank to Bowl Gasket, Fits 3" Tank, Red (481BP)
- ANVIL 2-1/2" Black Forged Steel Coupling Class 3000 (0362061806)
- FLEX STRAINER Kitchen Sink Drain Strainer & Stopper Grey (DPFS1210-1)
- COMMERCIAL 6 1/2 in Round Drop-In Floor Drain Strainer Basket (11511)
- FASTFOOD 6-.50in. Cast Iron Strainer (FA737757)
- PLUMB PAK Strainer Ss Screw Style (PP5416)
- ALFI BRAND Solid SS Kitchen Sink Grid for ABF3318S Sink (ABGR33S)
- ROHL 27 (738IB)
- GOURMETIER KDSHDWR10 Mounting Clips For Stainless Steel Sink, Silver (KDSHDWR10)
- Flex Strainer Drain Strainers