Shop All Instant Adhesives
Flex Seal
Spray Adhesive, White, Bottle
Mfr # SGLIQ2X3
Zoro # G007715362
Sold in multiples of 8 for $41.52
$41.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Type Bottle
Product Information
- Brand Flex Seal
- MFR # SGLIQ2X3
- Zoro # G007715362
- UPC # 850040744026
- Country of Origin United States
- Category Instant Adhesives
Details
Item | Spray Adhesive |
Color | White |
Container Type | Bottle |
Description
Incredibly Strong and Super Fast FLEX SUPER GLUE from the FLEX SEAL Family of Products is a highperformance instant adhesive that bonds in seconds It dries crystal clear to form a super strong impact resistant bond that can be used on almost any material It's perfect for quick repairs of plastic metal ceramic and more The precision nozzle allows you to make delicate repairs on just about anything around the home
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBOND 50 lb. Gray Polysweep Polymeric Joint Sand (PSSG-50-008)
- DAP Dap-Liquid Cement Crack Filler-Quart Bottle (SLCD37584)
- FLEX SEAL Flex Paste Black Max 12 Lb (PFSMAXBLK01)
- OATEY Pipe Cement, Can, 128 fl oz, Clear (31016V)
- FLEX SEAL Floor Adhesive, Tan, 28 oz, Cartridge (SGLIQ10BT)
- FLEX SEAL Flex Glue, 4 oz, Dries Clear (GFSCLRR04)
- FLEX SEAL High Strength Super Glue 20 gm (SGGELB20)
- FLEX SEAL Flex Glue, Pro Formula, 9 oz, Dries Clear (GFSCLRR09)
- FLEX SEAL High Strength Super Glue, 2PK (SGGEL2X3)
- FLEX SEAL High Strength Super Glue 20 gm (SGLIQB20)
- SUPER GLUE Super Glue Liquid 6Pk (11710008)
- Flex Seal Instant Adhesives