Shop All Caulks & Sealants
Flex Seal
Leak Sealer, 16 oz, Rubber Base, Gray
Mfr # LFSGRYR16
Zoro # G801860046
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Roof Leak Repair
- Color Gray
- For Use On Basements, Bird Baths, Boats, Campers, Cars, Crafts, DIY Projects, Foundation, Gutters, Hobbies, Ponds, Roofs, RVs, Sporting Equipment, Tools, Trailers, Trucks, Vans, Watersports Equipment
- For Use With Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood
- Coverage 37.5 sq ft
Product Information
- Brand Flex Seal
- MFR # LFSGRYR16
- Zoro # G801860046
- UPC # 853517006375
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Description
Leak Sealer, Size 16 oz, Gray, Dry Time 24 to 48 hr, For Use With Acrylic, Aluminum, Cement, Ceramic, Concrete, Copper, Drywall, EPDM Roofs, Fabric, Fiberglass, Glass, Metal, Most Plastics, Plaster, Porcelain, PVC, Rubber, Steel, Stone, Stucco, Tile, Vinyl, Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Hot Melt Adhesive, Tan, 24 PK (EZ-Stick Pro)
- SCOTCH .94" x 60 Yds ScotchBlue Original Multi-Surface Painter's Tape 9Pk (2090-24AP9)
- ZINSSER 1 Qt White Bondz Maximum Adhesion Primer (271198)
- JASCO LQD MSKNG TAPE PRMR 1QT (QJMS300)
- FLEX SEAL Leak Sealer, 32 oz, Rubber Base, Gray (LFSGRYR32)
- FLEX SEAL Liquid 1 Gallon Black (FSLFSBLKR01)
- FLEX SEAL FLOOD Protection Yellow Liquid Rubber Sealant Coating 28 oz, 4PK (RLSYELR32)
- FLEX SEAL LFSCLRR01 Rubber Sealant Clear, Clear, 1 gal, Can (US855CLR01-2)
- FLEX SEAL Family of Products Brown Rubber Spray Sealant 14 oz (FSBRNR20)
- FLEX SEAL Flex Shot Can, Clear, 8oz. (FSH8C)
- HENKEL Osi Quad Max Sealant, Black, -14 To 158 Deg F, 9.5 Oz Cartridge (1868687)
- Flex Seal Caulks & Sealants