Shop All Duct Tapes
Flex Seal
Flex Tape, 2 cu ft, Rubber Base, Clear, PK2
Mfr # TFSCLRMINI
Zoro # G4328363
product price: $8.75
/pk 2, $4.38/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Clear
- Duct Tape Width 3 in
- Duct Tape Length 4 in
- Material Rubber
- Duct Tape Thickness 12.6 mil
Product Information
- Brand Flex Seal
- MFR # TFSCLRMINI
- Zoro # G4328363
- UPC # 852639008786
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 3 in |
Duct Tape Length | 4 in |
Tape Width | 3 in |
Tape Length | 4 in |
Container Size | 2 cu ft |
Description
Flex Tape, Clear, Dry Time 1 min, Package Quantity 2
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179322)
- RECTORSEAL Tru Blu Pipesealnt1.750Z (31780)
- 3M 3M GPT020 Double Coated Tape 1" circles - 250 per pack (3M GPT-020)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- FLEX SEAL DUCT TAPE BLACK 7.5in. X20ft (DTBLKR7520)
- FLEX SEAL Flex Tape Clear Max 4In X 25Ft Tape (TFSMAXCLR04)
- FLEX SEAL Flex Tape, 10 cu ft, Rubber Base, Black (TFSBLKR1210)
- FLEX SEAL Flex Tape White Max 8In X 25Ft Tape (TFSMAXWHT08)
- FLEX SEAL Flex Tape, 10 cu ft, Rubber Base, White (TFSWHTR1210)
- FLEX SEAL Flex Tape, 2 cu ft, Rubber Base, Black, PK2 (TFSBLKMINI)
- NASHUA Duct Tape, 72mm W, 55m L, Industrial, Black (2280)
- Flex Seal Duct Tapes