Shop All Duct Tapes
Flex Seal
Flex Tape, 10 cu ft, Rubber Base, Black
Mfr # TFSBLKR1210
Zoro # G901860045
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Family Black
- Duct Tape Width 12 in
- Duct Tape Length 10 ft
- Material Rubber
- Duct Tape Thickness 12.6 mil
Product Information
- Brand Flex Seal
- MFR # TFSBLKR1210
- Zoro # G901860045
- UPC # 852808007077
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 12 in |
Duct Tape Length | 10 ft |
Tape Length | 10 ft |
Tape Width | 12 in |
Container Size | 10 cu ft |
Description
Flex Tape, Black, Dry Time 1 min
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 1 gal. Concrete Gray Concrete Patch (31090)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1194)
- DAP Bondex 1 Qt Pre Mixed Gray Concrete Patch (34611)
- 3M Citrus Based Adhesive Remover, 18.5 oz, Aerosol Can (49048)
- FLEX SEAL Flex Tape, 10 cu ft, Rubber Base, White (TFSWHTR1210)
- FLEX SEAL DUCT TAPE BLACK 7.5in. X20ft (DTBLKR7520)
- FLEX SEAL Flex Tape, 2 cu ft, Rubber Base, Clear, PK2 (TFSCLRMINI)
- FLEX SEAL Flex Tape Clear Max 4In X 25Ft Tape (TFSMAXCLR04)
- FLEX SEAL WTRPRF RPAR TAPE YELLOW 20in. (RTSYELR0420)
- FLEX SEAL Flex Tape Black Max 8In X 25Ft Tape (TFSMAXBLK08)
- KEENEY MFG Duct Tape 20Yd Red (1265014)
- Flex Seal Duct Tapes