Shop All Caulks & Sealants
Flex Seal
Flex Liquid MAX Black 2.5 Gal., 2.5 gal, Black
Mfr # LFSMAXBLK02
Zoro # G004067570
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Roof Coatings; Roof Sealants; Roof Leak Repair
- Standards OSHA
- Full Cure Time 24 to 48 hr
- Base Type Rubber
Product Information
- Brand Flex Seal
- MFR # LFSMAXBLK02
- Zoro # G004067570
- UPC # 850017897434
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 2.5 gal |
Container Size | 2.5 gal |
Details
Item | Flex Liquid MAX Black 2.5 Gal. |
Color | Black |
Application | Roof Coatings; Roof Sealants; Roof Leak Repair |
Standards | OSHA |
Full Cure Time | 24 to 48 hr |
Base Type | Rubber |
Coverage | 375 sq ft |
Minimum Application Temperature | 32 Degrees F |
Dry Time | 2 hr |
Surface Material | Asphalt, Concrete, Fiberglass, Masonry, Metal, PVC, Vinyl |
Maximum Temperature Resistance | 120 Degrees F |
Resin Type | Rubber |
Sub Brand | Flex Seal Liquid |
Product Form | Liquid |
For Use On | Basements, Boats, Campers, Cars, Crafts, DIY Projects, Foundation, Gutters, Hobbies, Roofs, RVs, Trailers, Trucks, Watersports Equipment |
Cure Time | 24 to 48 hr |
Coverage Area | 375 sq ft |
Rubber Item Type | Coating |
Surface Texture | Rough, Smooth |
Roof Application | Roof Coatings; Roof Sealants; Roof Leak Repair |
For Use on Surface Material | Asphalt, Concrete, Fiberglass, Masonry, Metal, PVC, Vinyl |
Description
Flex Liquid MAX Black 2.5 Gal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Spray Foam Sealant, 20 oz, Tan (7565020012)
- LOCTITE High Temp. Gasket Sealant, 300 mL, Red, Temp Range -75 to 600 Degrees F (198817)
- 3M Epoxy Adhesive, 2214 Series, Syringe, No Mix Mix Ratio (2214)
- LINZER Tape Painters 2 Blue Dolphin (TP BDT - 2)
- FLEX SEAL Family of Products MINI Black Rubber Spray Sealant 2 oz (FSBLKMINI-6)
- FLEX SEAL FLEX SEAL LIQUID GRY 32OZ (LFSGRYR32)
- FLEX SEAL FLEX SEAL LIQID BLACK 32OZ (LFSBLKR32)
- FLEX SEAL Flex Seal Liquid 1 gallon White, 1 gal, White (FSLFSWHTR01)
- FLEX SEAL Family of Products Brown Rubber Spray Sealant 14 oz (FSBRNR20)
- FLEX SEAL FLEX SEAL 14 OZ CLEAR (FSCL20)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99179209)
- Flex Seal Caulks & Sealants