Shop All Automotive Polisher Accessories
Flex North America
Polishing Pad, 2" Size, Foam, Orange
Mfr # 555115
Zoro # G0959283
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buffing
- Pile Thickness (In.) 1/2 in
- Material Foam
- Size 2 in
- Application Cutting
Product Information
- Brand Flex North America
- MFR # 555115
- Zoro # G0959283
- UPC # 877505017129
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 2 in |
Outside Diameter | 2 in |
Description
Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Orange, Material Foam, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1/2 in, Outside Diameter 2 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number PE 8-4 80, Application Cutting, Features Beveled Cut and Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMCO STAY-IN-PLAY DUO BRAKE SYSTEM (9599006)
- VESTIL Trailer Stabilizing Ratchet Jack (SP-TOP-R)
- WIX FILTERS Fuel Filter, 33107 (33107)
- ZEROSTART Basic Ch 1500-120 Hd-Wired (3305003)
- FLEX NORTH AMERICA Polishing Pad, 4-13/32"Size, Hook-and-Loop (452661)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, Orange (700137)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Foam, Black (555145)
- FLEX NORTH AMERICA Polishing Pad, 1" Size, Foam, Green (555135)
- FLEX NORTH AMERICA Polishing Pad, 1" Size, Foam, Black (555150)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, White (700139)
- 3M Polishing Pad, 5-1/4 In (92500)
- Flex North America Automotive Polisher Accessories