Shop All Honing Brushes
Flex-Hone Tool
RMFH120Z25 FLEX-HONE for Rotors 120 Grit Zirconia Alumina #1525 Medium
Mfr # RMFH120Z25
Zoro # G5519688
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Zirconia Alumina #1525
- Weight 0.313
Product Information
- Brand Flex-Hone Tool
- MFR # RMFH120Z25
- Zoro # G5519688
- UPC # 843469158093
- Country of Origin United States
- Category Honing Brushes
Details
Item | Flex-Hone For Rotors 120Z No1525 Medium |
Grit | 120 |
Abrasive Material | Zirconia Alumina #1525 |
Weight | 0.313 |
Description
Flex-Hone For Rotors 120Z No1525 Medium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Die Grinder Blade, 4"x.050"x3/8", 15200rpm (1972919)
- WEILER 4-in-1 Tube & Fitting Brush Steel Fill (44690)
- ARC ABRASIVES Rfd Ao Prem 5 X 7/8 60 (37121)
- MILWAUKEE TOOL 80 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5080)
- FLEX-HONE TOOL VGFK24 Valve Guide 7-Piece FLEX-HONE Kit in 240 Grit Silicon Carbide (VGFK24)
- FLEX-HONE TOOL BC118600 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC118600)
- FLEX-HONE TOOL GBD31424 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD31424)
- FLEX-HONE TOOL BC64M18 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC64M18)
- FLEX-HONE TOOL BC5812 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC5812)
- FLEX-HONE TOOL BC5824 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC5824)
- FLEX-HONE TOOL BC11432 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC11432)
- Flex-Hone Tool Honing Brushes