Shop All Honing Brushes
Flex-Hone Tool
GBDX220012 FLEX-HONE, 22.000" (559mm) bore, 28" OAL, 120 Grit, Silicon Carbide (SC)
Mfr # GBDX220012
Zoro # G1869292
Free Shipping & Returns
$2,759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 22
- Grit 120
- Abrasive Material Silicon Carbide
- Overall Length 28
- Bore dia. 22"
Product Information
- Brand Flex-Hone Tool
- MFR # GBDX220012
- Zoro # G1869292
- UPC # 843469155382
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 22 |
Overall Length | 28 |
Bore dia. | 22" |
Abrasive Length | 12.00 |
Details
Item | Super Heavy Duty Larger Diameter GBDX Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Weight | 75 |
Recommended RPM | 60 - 120 |
Description
Cylinder Hone,22 In. Bore,120 Grit SC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Standard Twist Knot Wire Wheel .023" Steel Fill 2" Arbor Hole (09440)
- 3M Sanding Belt, Coated, 43 in W, 75 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010362087)
- VSM 6" Diameter PSA Sanding Disc, Silicon Carbide, 600G, X-Weight, PK 10 (123444)
- PFERD Round Wire Flue Brush - Double Spiral, 4" Flue Size (89662)
- FLEX-HONE TOOL BC14M24 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC14M24)
- FLEX-HONE TOOL BC8M12 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC8M12)
- FLEX-HONE TOOL BC11M24 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11M24)
- FLEX-HONE TOOL GBD1000180AO FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD1000180AO)
- FLEX-HONE TOOL CHB10M18 FLEX-HONE, 0.394" (10mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB10M18)
- FLEX-HONE TOOL BC34170200CD FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC34170200CD)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Dia 320SC with Collet (34334)
- Flex-Hone Tool Honing Brushes