Shop All Honing Brushes
Flex-Hone Tool
GBDH80018 Woodcore FLEX-HONE, 8.000" (203mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC)
Mfr # GBDH80018
Zoro # G1865643
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 8
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 34
- Bore dia. 8"
Product Information
- Brand Flex-Hone Tool
- MFR # GBDH80018
- Zoro # G1865643
- UPC # 843469154866
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 8 |
Overall Length | 34 |
Bore dia. | 8" |
Abrasive Length | 8.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Weight | 7.06 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,8 In. Bore,180 SC
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 600 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 600 Grit, Ultra Fine, CK721X (207817)
- WEILER Single Spiral Brush, Manual, 0.5"dia. (91058)
- 3M PSA Sanding Disc, AlO, Cloth, 12in, 50G, PK10 (7000118897)
- GATOR GRIT Gator 11 in. L X 9 in. W 36 Grit Aluminum Oxide All Purpose Sandpaper (3269)
- FLEX-HONE TOOL BC64M24 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC64M24)
- FLEX-HONE TOOL BC23818 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC23818)
- FLEX-HONE TOOL GBD70012 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD70012)
- FLEX-HONE TOOL BC3480 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC3480)
- FLEX-HONE TOOL GBD314400 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD314400)
- FLEX-HONE TOOL GBD40024 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD40024)
- WEILER CrossFlex Standard Duty Bore Brush 18mm Diameter 120SC Grit (34170)
- Flex-Hone Tool Honing Brushes