Shop All Honing Brushes
Flex-Hone Tool
GBD900180AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO)
Mfr # GBD900180AO
Zoro # G1865993
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9
- Grit 180
- Abrasive Material Aluminum Oxide
- Overall Length 34
- Bore dia. 9"
Product Information
- Brand Flex-Hone Tool
- MFR # GBD900180AO
- Zoro # G1865993
- UPC # 843469154354
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 9 |
Overall Length | 34 |
Bore dia. | 9" |
Abrasive Length | 8.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Weight | 8.25 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,9 In. Bore,180 Grit AO
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 7 in, XF, 320G, AlO (66261019990)
- BSC PREFERRED 5x18x78 MTL Dual Disc (DBD050125X01F)
- BOSCH Segment Cup Grinding Wheel, Turbo, 4" D (DC430S)
- HOPKINS Giant Bone Sponge 8.75 X 4.75 X 3 (40102)
- FLEX-HONE TOOL CHB10M18 FLEX-HONE, 0.394" (10mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB10M18)
- FLEX-HONE TOOL BC64M32 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC64M32)
- FLEX-HONE TOOL GBD800400 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD800400)
- FLEX-HONE TOOL GBD80012 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD80012)
- FLEX-HONE TOOL BC34180AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC34180AO)
- FLEX-HONE TOOL BC100170200CD FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC100170200CD)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Dia 180SC with Collet (34336)
- Flex-Hone Tool Honing Brushes