Shop All Honing Brushes
Flex-Hone Tool
GBD900120AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO)
Mfr # GBD900120AO
Zoro # G1865941
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9
- Grit 120
- Abrasive Material Aluminum Oxide
- Overall Length 34
- Bore dia. 9"
Product Information
- Brand Flex-Hone Tool
- MFR # GBD900120AO
- Zoro # G1865941
- UPC # 843469154323
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 9 |
Overall Length | 34 |
Bore dia. | 9" |
Abrasive Length | 8.00 |
Details
Item | Standard and Heavy Duty GBD Woodcore Flexible Hone |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Weight | 8.25 |
Recommended RPM | 225 - 300 |
Description
Cylinder Hone,9 In. Bore,120 Grit AO
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO Cone Point Mandrel 1.86" Oal For Unitized Abr Plug Wheel (CPM-12)
- UNITED ABRASIVES/SAIT SAIT 28102 Green Silicon Carbide Bench Wheel (Grade GC120) 6" x 3/4" x 1", 1-Pack (28102)
- VSM 7" x 7/8" Coated Fiber Disc 120 Grit PK50 (102003)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 60G (08834131608)
- FLEX-HONE TOOL BC8M120BC FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC8M120BC)
- FLEX-HONE TOOL BC95M400BC FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC95M400BC)
- FLEX-HONE TOOL GBD40012 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD40012)
- FLEX-HONE TOOL BC11M2500CD FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC11M2500CD)
- FLEX-HONE TOOL GBD900180AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD900180AO)
- FLEX-HONE TOOL BC112400 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC112400)
- FLEX-HONE TOOL BC8M24 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC8M24)
- Flex-Hone Tool Honing Brushes