Shop All Honing Brushes
Flex-Hone Tool
GBD700240BC FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 240 Grit, Boron Carbide (BC)
Mfr # GBD700240BC
Zoro # G7999315
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7
- Grit 240
- Abrasive Material Boron Carbide
- Overall Length 17.5
- Weight 2.5
Product Information
- Brand Flex-Hone Tool
- MFR # GBD700240BC
- Zoro # G7999315
- UPC # 843469152886
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 7 |
Overall Length | 17.5 |
Bore dia. | 7" |
Abrasive Length | 7.00 |
Details
Item | Standard and Heavy Duty GBD Flexible Hone |
Grit | 240 |
Abrasive Material | Boron Carbide |
Weight | 2.5 |
Recommended RPM | 350 - 600 |
Description
Flex Hone,7",178mm,240G Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cup Brush Knot-twisted 3" D X 5/8"-11 (13F354)
- ECONOLINE Glove, 24in Rubber Seamless Left Hand (412402L)
- CGW ABRASIVES Grinding Whl, 14x1-1/4x5, T1, 94A54-K-V18 (35204)
- DEWALT 4" x 1/16" x 3/8" A60T long life wheel (DW8719)
- FLEX-HONE TOOL BC1232 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC1232)
- FLEX-HONE TOOL GBD50012 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD50012)
- FLEX-HONE TOOL BC10M18 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC10M18)
- FLEX-HONE TOOL BC138600 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC138600)
- FLEX-HONE TOOL BC7M800 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC7M800)
- FLEX-HONE TOOL BC4M240AO FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 240 Grit, Aluminum Oxide (AO) (BC4M240AO)
- FLEX-HONE TOOL GBD912180BC FLEX-HONE, 9.500" (241mm) bore, 34" OAL, 180 Grit, Boron Carbide (BC) (GBD912180BC)
- Flex-Hone Tool Honing Brushes